Stainless Steel F-Loc Spur Gears
Mfr # SUSF0.5-70
Zoro # G404841510
product price:Â $98.59
/ea
Free Shipping & Returns
Key Features
Number of Teeth
70
Material
Stainless Steel
Hub Type
Locking Hub
Hub Diameter
19 mm
Resistance Properties
Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUSF0.5-70
Zoro #
G404841510
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
19 mm
Outside Diameter
36 mm
Bore Diameter Tolerance
H7
Screw Thread Size
M3
Overall Length
15 mm
Bore Diameter
8 mm
Pitch Diameter
35 mm
Face Width
5 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
70
Material
Stainless Steel
Hub Type
Locking Hub
Resistance Properties
Rust Resistant
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Hub Projection
10 mm
System of Measurement
Metric
Bore Type
Finished
Includes
Hex Socket Screw
Material Grade
SUS303
Metric Module Pitch
0.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Gear Shape
S1
Description
F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 8 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 19 mm, Hub Projection 10 mm, Face Width 5 mm, Pitch Diameter 35 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.