Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF0.5-80

  • Zoro # G404841558


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Material
Stainless Steel
Screw Thread Size
M4
Hub Type
Locking Hub
Metric Module Pitch
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUSF0.5-80
Zoro #
G404841558
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M4
Overall Length
19 mm
Pitch Diameter
40 mm
Face Width
5 mm
Hub Diameter
24 mm
Outside Diameter
41 mm
Bore Diameter Tolerance
H7
Bore Diameter
10 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
80
Material
Stainless Steel
Hub Type
Locking Hub
Metric Module Pitch
0.5
System of Measurement
Metric
Resistance Properties
Rust Resistant
Hub Projection
14 mm
Pressure Angle
20 Degrees
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
187 HB
Includes
Hex Socket Screw
Gear Shape
S1
Material Grade
SUS303
Bore Type
Finished

Description

F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 10 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 24 mm, Hub Projection 14 mm, Face Width 5 mm, Pitch Diameter 40 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.