Stainless Steel F-Loc Spur Gears
Mfr # SUSF1-100
Zoro # G104841483
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
100
Material
Stainless Steel
Bore Diameter Tolerance
H7
Pressure Angle
20 Degrees
Hub Type
Locking Hub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUSF1-100
Zoro #
G104841483
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Bore Diameter
10 mm
Screw Thread Size
M4
Overall Length
20 mm
Hub Diameter
24 mm
Pitch Diameter
100 mm
Outside Diameter
102 mm
Face Width
6 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
100
Material
Stainless Steel
Pressure Angle
20 Degrees
Hub Type
Locking Hub
Gear Shape
S1
Material Grade
SUS303
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Resistance Properties
Rust Resistant
Metric Module Pitch
1
Includes
Hex Socket Screw
Hub Projection
14 mm
Bore Type
Finished
Maximum Teeth Hardness
187 HB
Description
F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 24 mm, Hub Projection 14 mm, Face Width 6 mm, Pitch Diameter 100 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.