Stainless Steel F-Loc Spur Gears
Mfr # SUSF1-15
Zoro # G604671382
product price:Â $91.29
/ea
Free Shipping & Returns
Key Features
Number of Teeth
15
Material
Stainless Steel
System of Measurement
Metric
Bore Type
Finished
Resistance Properties
Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUSF1-15
Zoro #
G604671382
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
17 mm
Pitch Diameter
15 mm
Bore Diameter
6 mm
Overall Length
25 mm
Face Width
8 mm
Screw Thread Size
M3
Bore Diameter Tolerance
H7
Outside Diameter
17 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
15
Material
Stainless Steel
System of Measurement
Metric
Bore Type
Finished
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
Includes
Hex Socket Screw
Hub Type
Locking Hub
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
SUS303
Hub Projection
10 mm
Metric Module Pitch
1
Gear Shape
S3
Pressure Angle
20 Degrees
Description
F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 17 mm, Hub Projection 10 mm, Face Width 8 mm, Pitch Diameter 15 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.