Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF1-16

  • Zoro # G704671473


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Number of Teeth
16
Material
Stainless Steel
Pitch Diameter
16 mm
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUSF1-16
Zoro #
G704671473
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
16 mm
Screw Thread Size
M3
Outside Diameter
18 mm
Overall Length
25 mm
Hub Diameter
17 mm
Face Width
8 mm
Bore Diameter
6 mm
Bore Diameter Tolerance
H7

Details

Item
F-Loc Spur Gear
Number of Teeth
16
Material
Stainless Steel
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Material Grade
SUS303
Metric Module Pitch
1
Hub Projection
10 mm
Resistance Properties
Rust Resistant
Includes
Hex Socket Screw
Bore Type
Finished
Hub Type
Locking Hub
Gear Shape
S3

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 17 mm, Hub Projection 10 mm, Face Width 8 mm, Pitch Diameter 16 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.