Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF1-18

  • Zoro # G504841502


product price:  $92.39
/ea
Free Shipping & Returns

Key Features

Number of Teeth
18
Material
Stainless Steel
Gear Shape
S1
Overall Length
16 mm
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUSF1-18
Zoro #
G504841502
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
16 mm
Pitch Diameter
18 mm
Hub Diameter
17 mm
Outside Diameter
20 mm
Screw Thread Size
M3
Bore Diameter Tolerance
H7
Face Width
6 mm
Bore Diameter
6 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
18
Material
Stainless Steel
Gear Shape
S1
Hub Projection
10 mm
Pressure Angle
20 Degrees
Metric Module Pitch
1
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Material Grade
SUS303
Hub Type
Locking Hub
Precision Class
JIS N8 (JIS B1702-1:1998)
Includes
Hex Socket Screw
Bore Type
Finished
System of Measurement
Metric

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 17 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 18 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.