Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF1-20

  • Zoro # G804841530


product price:  $92.45
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Stainless Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Pitch Diameter
20 mm
Bore Diameter Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUSF1-20
Zoro #
G804841530
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
20 mm
Bore Diameter Tolerance
H7
Bore Diameter
6 mm
Outside Diameter
22 mm
Hub Diameter
17 mm
Overall Length
16 mm
Screw Thread Size
M3
Face Width
6 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
20
Material
Stainless Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
1
Pressure Angle
20 Degrees
Hub Projection
10 mm
Bore Type
Finished
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Material Grade
SUS303
Gear Shape
S1
System of Measurement
Metric
Includes
Hex Socket Screw
Hub Type
Locking Hub

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 17 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 20 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.