Stainless Steel F-Loc Spur Gears
Mfr # SUSF1-24
Zoro # G404671384
product price:Â $97.39
/ea
Free Shipping & Returns
Key Features
Number of Teeth
24
Material
Stainless Steel
Includes
Hex Socket Screw
Gear Shape
S1
Resistance Properties
Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUSF1-24
Zoro #
G404671384
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
26 mm
Screw Thread Size
M3
Bore Diameter
6 mm
Pitch Diameter
24 mm
Face Width
6 mm
Bore Diameter Tolerance
H7
Overall Length
16 mm
Hub Diameter
17 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
24
Material
Stainless Steel
Includes
Hex Socket Screw
Gear Shape
S1
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
Hub Type
Locking Hub
System of Measurement
Metric
Metric Module Pitch
1
Pressure Angle
20 Degrees
Material Grade
SUS303
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
10 mm
Bore Type
Finished
Description
F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 17 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 24 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.