Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF1-30

  • Zoro # G704841517


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Stainless Steel
System of Measurement
Metric
Hub Projection
10 mm
Metric Module Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSF1-30
Zoro #
G704841517
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
32 mm
Bore Diameter Tolerance
H7
Screw Thread Size
M3
Pitch Diameter
30 mm
Hub Diameter
19 mm
Face Width
6 mm
Bore Diameter
8 mm
Overall Length
16 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
30
Material
Stainless Steel
System of Measurement
Metric
Hub Projection
10 mm
Metric Module Pitch
1
Bore Type
Finished
Gear Shape
S1
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Includes
Hex Socket Screw
Hub Type
Locking Hub
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Material Grade
SUS303

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 19 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 30 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.