Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF1-36

  • Zoro # G204669932


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Material
Stainless Steel
Hub Projection
10 mm
Face Width
6 mm
Maximum Teeth Hardness
187 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUSF1-36
Zoro #
G204669932
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
6 mm
Overall Length
16 mm
Outside Diameter
38 mm
Screw Thread Size
M3
Pitch Diameter
36 mm
Bore Diameter Tolerance
H7
Hub Diameter
19 mm
Bore Diameter
8 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
36
Material
Stainless Steel
Hub Projection
10 mm
Maximum Teeth Hardness
187 HB
Bore Type
Finished
Material Grade
SUS303
Resistance Properties
Rust Resistant
Gear Shape
S1
System of Measurement
Metric
Hub Type
Locking Hub
Includes
Hex Socket Screw
Pressure Angle
20 Degrees
Metric Module Pitch
1
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 19 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 36 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.