Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF1-45

  • Zoro # G804669943


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Stainless Steel
Pitch Diameter
45 mm
Hub Projection
10 mm
Bore Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSF1-45
Zoro #
G804669943
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
45 mm
Bore Diameter
8 mm
Face Width
6 mm
Hub Diameter
19 mm
Overall Length
16 mm
Outside Diameter
47 mm
Screw Thread Size
M3
Bore Diameter Tolerance
H7

Details

Item
F-Loc Spur Gear
Number of Teeth
45
Material
Stainless Steel
Hub Projection
10 mm
Maximum Teeth Hardness
187 HB
System of Measurement
Metric
Gear Shape
S1
Pressure Angle
20 Degrees
Material Grade
SUS303
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
1
Hub Type
Locking Hub
Includes
Hex Socket Screw
Bore Type
Finished
Resistance Properties
Rust Resistant

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 19 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 45 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.