Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF1-48

  • Zoro # G804841554


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
48
Material
Stainless Steel
Metric Module Pitch
1
Gear Shape
S1
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSF1-48
Zoro #
G804841554
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Overall Length
16 mm
Face Width
6 mm
Outside Diameter
50 mm
Pitch Diameter
48 mm
Bore Diameter
8 mm
Screw Thread Size
M3
Hub Diameter
19 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
48
Material
Stainless Steel
Metric Module Pitch
1
Gear Shape
S1
Hub Projection
10 mm
System of Measurement
Metric
Hub Type
Locking Hub
Resistance Properties
Rust Resistant
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Includes
Hex Socket Screw
Maximum Teeth Hardness
187 HB
Bore Type
Finished
Material Grade
SUS303

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 19 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 48 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.