Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF1-50

  • Zoro # G504669878


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
50
Material
Stainless Steel
Bore Type
Finished
Bore Diameter Tolerance
H7
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUSF1-50
Zoro #
G504669878
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Overall Length
20 mm
Outside Diameter
52 mm
Face Width
6 mm
Bore Diameter
10 mm
Hub Diameter
24 mm
Screw Thread Size
M4
Pitch Diameter
50 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
50
Material
Stainless Steel
Bore Type
Finished
Gear Shape
S1
Hub Projection
14 mm
Hub Type
Locking Hub
System of Measurement
Metric
Material Grade
SUS303
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
Includes
Hex Socket Screw
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Metric Module Pitch
1

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 24 mm, Hub Projection 14 mm, Face Width 6 mm, Pitch Diameter 50 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.