Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF1-60

  • Zoro # G404841541


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Stainless Steel
Pressure Angle
20 Degrees
Overall Length
20 mm
Bore Diameter Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSF1-60
Zoro #
G404841541
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Bore Diameter Tolerance
H7
Outside Diameter
62 mm
Hub Diameter
24 mm
Pitch Diameter
60 mm
Bore Diameter
10 mm
Face Width
6 mm
Screw Thread Size
M4

Details

Item
F-Loc Spur Gear
Number of Teeth
60
Material
Stainless Steel
Pressure Angle
20 Degrees
Hub Projection
14 mm
Resistance Properties
Rust Resistant
Gear Shape
S1
Bore Type
Finished
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Includes
Hex Socket Screw
Metric Module Pitch
1
Material Grade
SUS303
Hub Type
Locking Hub
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 24 mm, Hub Projection 14 mm, Face Width 6 mm, Pitch Diameter 60 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.