Stainless Steel F-Loc Spur Gears
Mfr # SUSF1-64
Zoro # G904841515
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
64
Material
Stainless Steel
Bore Type
Finished
Hub Projection
14 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUSF1-64
Zoro #
G904841515
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
6 mm
Hub Diameter
24 mm
Screw Thread Size
M4
Overall Length
20 mm
Pitch Diameter
64 mm
Bore Diameter Tolerance
H7
Bore Diameter
10 mm
Outside Diameter
66 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
64
Material
Stainless Steel
Bore Type
Finished
Hub Projection
14 mm
System of Measurement
Metric
Resistance Properties
Rust Resistant
Gear Shape
S1
Pressure Angle
20 Degrees
Includes
Hex Socket Screw
Material Grade
SUS303
Metric Module Pitch
1
Maximum Teeth Hardness
187 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Type
Locking Hub
Description
F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 24 mm, Hub Projection 14 mm, Face Width 6 mm, Pitch Diameter 64 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.