Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Miters

  • Mfr # SUMA1-25

  • Zoro # G704845560


product price: $58.79
/ea

Key Features

Number of Teeth
25
Material
Stainless Steel
Precision Class
JIS B 1704:1978 Grade 3
Bore Diameter
6 mm
Face Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUMA1-25
Zoro #
G704845560
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
6 mm
Face Width
6 mm
Pitch Diameter
25 mm
Overall Length
15.16 mm
Outside Diameter
26.41 mm
Screw Thread Size
M4
Bore Diameter Tolerance
H7
Hub Diameter
20 mm

Details

Item
Miter Gear
Number of Teeth
25
Material
Stainless Steel
Precision Class
JIS B 1704:1978 Grade 3
Tooth Form
Straight
For Shaft Angle
90 Degrees
Gear Shape
BT
Number of Set Screws
1
Hub Projection
8 mm
Hub Type
Hub with Set Screws
System of Measurement
Metric
Bore Type
Finished
Maximum Teeth Hardness
187 HB
Metric Module Pitch
1
Material Grade
SUS303
Includes
Set Screw
Pressure Angle
20 Degrees
Mounting Distance
23 mm

Description

Miter Gear, Bore Diameter 6 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 6 mm, For Shaft Angle 90 Degrees , Gear Shape BT, Hub Diameter 20 mm, Hub Projection 8 mm, Hub Type Hub with Set Screws, Includes Set Screw, Material Stainless Steel, Material Grade SUS303, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.