Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Miters

  • Mfr # SUMA1.5-20

  • Zoro # G604845547


product price: $60.19
/ea

Key Features

Number of Teeth
20
Material
Stainless Steel
Material Grade
SUS303
Pressure Angle
20 Degrees
Hub Type
Hub with Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUMA1.5-20
Zoro #
G604845547
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
32.12 mm
Bore Diameter Tolerance
H7
Screw Thread Size
M4
Bore Diameter
8 mm
Overall Length
21.24 mm
Face Width
8 mm
Hub Diameter
26 mm
Pitch Diameter
30 mm

Details

Item
Miter Gear
Number of Teeth
20
Material
Stainless Steel
Material Grade
SUS303
Pressure Angle
20 Degrees
Hub Type
Hub with Set Screws
Mounting Distance
30 mm
Bore Type
Finished
Maximum Teeth Hardness
187 HB
Precision Class
JIS B 1704:1978 Grade 3
Tooth Form
Straight
Includes
Set Screw
Metric Module Pitch
1.5
For Shaft Angle
90 Degrees
System of Measurement
Metric
Hub Projection
13 mm
Number of Set Screws
1
Gear Shape
BT

Description

Miter Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 8 mm, For Shaft Angle 90 Degrees , Gear Shape BT, Hub Diameter 26 mm, Hub Projection 13 mm, Hub Type Hub with Set Screws, Includes Set Screw, Material Stainless Steel, Material Grade SUS303, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.