Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Miters

  • Mfr # SUMA1.5-25

  • Zoro # G704845515


product price: $73.29
/ea

Key Features

Number of Teeth
25
Material
Stainless Steel
Includes
Set Screw
Screw Thread Size
M4
Precision Class
JIS B 1704:1978 Grade 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUMA1.5-25
Zoro #
G704845515
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M4
Bore Diameter
10 mm
Pitch Diameter
37.5 mm
Face Width
9 mm
Outside Diameter
39.62 mm
Hub Diameter
30 mm
Overall Length
22.25 mm
Bore Diameter Tolerance
H7

Details

Item
Miter Gear
Number of Teeth
25
Material
Stainless Steel
Includes
Set Screw
Precision Class
JIS B 1704:1978 Grade 3
Metric Module Pitch
1.5
Mounting Distance
34 mm
Gear Shape
BT
Hub Projection
11.5 mm
Material Grade
SUS303
Maximum Teeth Hardness
187 HB
Bore Type
Finished
Number of Set Screws
1
Hub Type
Hub with Set Screws
Tooth Form
Straight
Pressure Angle
20 Degrees
System of Measurement
Metric
For Shaft Angle
90 Degrees

Description

Miter Gear, Bore Diameter 10 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 9 mm, For Shaft Angle 90 Degrees , Gear Shape BT, Hub Diameter 30 mm, Hub Projection 11.5 mm, Hub Type Hub with Set Screws, Includes Set Screw, Material Stainless Steel, Material Grade SUS303, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.