Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Miters

  • Mfr # SUMA2.5-20

  • Zoro # G404845556


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Stainless Steel
Keyway Depth
2.3 mm
Hub Type
Hub with Set Screws
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUMA2.5-20
Zoro #
G404845556
UPC #
-
Country of Origin
China

Dimensions

Keyway Depth
2.3 mm
Hub Diameter
42 mm
Screw Thread Size
M5
Bore Diameter
14 mm
Outside Diameter
53.54 mm
Pitch Diameter
50 mm
Bore Diameter Tolerance
H7
Keyway Width
5 mm
Overall Length
32.54 mm
Face Width
12 mm

Details

Item
Miter Gear
Number of Teeth
20
Material
Stainless Steel
Hub Type
Hub with Set Screws
Pressure Angle
20 Degrees
System of Measurement
Metric
Tooth Form
Straight
For Shaft Angle
90 Degrees
Number of Set Screws
1
Includes
Set Screw
Hub Projection
19 mm
Material Grade
SUS303
Precision Class
JIS B 1704:1978 Grade 3
Gear Shape
BK
Maximum Teeth Hardness
187 HB
Mounting Distance
48 mm
Metric Module Pitch
2.5
Bore Type
Finished

Description

Miter Gear, Bore Diameter 14 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 12 mm, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 42 mm, Hub Projection 19 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.3 mm, Keyway Width 5 mm, Material Stainless Steel, Material Grade SUS303, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.