Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Miters

  • Mfr # SUMA2.5-25

  • Zoro # G904845544


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
25
Material
Stainless Steel
Number of Set Screws
1
For Shaft Angle
90 Degrees
Maximum Teeth Hardness
187 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUMA2.5-25
Zoro #
G904845544
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
55 mm
Pitch Diameter
62.5 mm
Bore Diameter
16 mm
Bore Diameter Tolerance
H7
Keyway Depth
2.3 mm
Keyway Width
5 mm
Outside Diameter
66.04 mm
Screw Thread Size
M5
Overall Length
30.41 mm
Face Width
15 mm

Details

Item
Miter Gear
Number of Teeth
25
Material
Stainless Steel
Number of Set Screws
1
For Shaft Angle
90 Degrees
Maximum Teeth Hardness
187 HB
Tooth Form
Straight
Mounting Distance
50 mm
Bore Type
Finished
Pressure Angle
20 Degrees
Includes
Set Screw
Hub Projection
15 mm
Gear Shape
BK
Hub Type
Hub with Set Screws
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 3
Metric Module Pitch
2.5
Material Grade
SUS303

Description

Miter Gear, Bore Diameter 16 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 15 mm, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 55 mm, Hub Projection 15 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.3 mm, Keyway Width 5 mm, Material Stainless Steel, Material Grade SUS303, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.