Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN1-13L

  • Zoro # G604841389


product price: $40.69
/ea

Key Features

Material
Stainless Steel
Bore Type
Plain
Number of Teeth
13
Overall Length
20 mm
Face Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN1-13L
Zoro #
G604841389
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Face Width
10 mm
Bore Diameter
6 mm
Pitch Diameter
18.38 mm
Hub Diameter
15 mm
Bore Diameter Tolerance
H7
Outside Diameter
20.38 mm

Details

Material
Stainless Steel
Bore Type
Plain
Number of Teeth
13
Tooth Direction
Left Hand
Spiral Angle
45 Degrees
Hub Projection
10 mm
System of Measurement
Metric
Pressure Angle
20 Degrees
Gear Type
Screw
Metric Module Pitch
1
Precision Class
JIS N9 (JIS B1702-1:1998)
Item
Screw Gear
Gear Shape
S1
Maximum Teeth Hardness
187 HB

Description

Screw Gear, Bore Diameter 6 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 10 mm, Gear Shape S1, Gear Type Screw, Hub Diameter 15 mm, Hub Projection 10 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1, Number of Teeth 13, Outside Diameter 20.38 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.