Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN1-13R

  • Zoro # G804841479


product price: $39.85
/ea

Key Features

Material
Stainless Steel
Number of Teeth
13
Metric Module Pitch
1
Hub Diameter
15 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN1-13R
Zoro #
G804841479
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
15 mm
Pitch Diameter
18.38 mm
Overall Length
20 mm
Bore Diameter Tolerance
H7
Bore Diameter
6 mm
Face Width
10 mm
Outside Diameter
20.38 mm

Details

Material
Stainless Steel
Item
Screw Gear
Number of Teeth
13
Metric Module Pitch
1
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Bore Type
Plain
Hub Projection
10 mm
Gear Type
Screw
Spiral Angle
45 Degrees

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.