Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN1-15L

  • Zoro # G004841446


product price: $47.49
/ea

Key Features

Material
Stainless Steel
Overall Length
20 mm
Outside Diameter
23.21 mm
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN1-15L
Zoro #
G004841446
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Outside Diameter
23.21 mm
Hub Diameter
18 mm
Pitch Diameter
21.21 mm
Bore Diameter Tolerance
H7
Bore Diameter
6 mm
Face Width
10 mm

Details

Material
Stainless Steel
Bore Type
Plain
Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Tooth Direction
Left Hand
Gear Shape
S1
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Gear Type
Screw
Metric Module Pitch
1
Hub Projection
10 mm
Number of Teeth
15
Maximum Teeth Hardness
187 HB
System of Measurement
Metric

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.