Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Screw Gears

  • Mfr # SUN1-20L

  • Zoro # G204841468


product price: $60.99
/ea

Key Features

Material
Stainless Steel
Bore Diameter Tolerance
H7
Overall Length
20 mm
Bore Diameter
8 mm
Number of Teeth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN1-20L
Zoro #
G204841468
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Overall Length
20 mm
Bore Diameter
8 mm
Hub Diameter
25 mm
Outside Diameter
30.28 mm
Pitch Diameter
28.28 mm
Face Width
10 mm

Details

Material
Stainless Steel
Number of Teeth
20
Gear Type
Screw
Pressure Angle
20 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
1
Spiral Angle
45 Degrees
Hub Projection
10 mm
Bore Type
Plain
System of Measurement
Metric
Item
Screw Gear
Gear Shape
S1
Tooth Direction
Left Hand
Maximum Teeth Hardness
187 HB

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.