Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN1-20R

  • Zoro # G404841350


product price: $60.99
/ea

Key Features

Material
Stainless Steel
Bore Type
Plain
Gear Shape
S1
Outside Diameter
30.28 mm
Pitch Diameter
28.28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN1-20R
Zoro #
G404841350
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
30.28 mm
Pitch Diameter
28.28 mm
Bore Diameter Tolerance
H7
Bore Diameter
8 mm
Face Width
10 mm
Hub Diameter
25 mm
Overall Length
20 mm

Details

Material
Stainless Steel
Bore Type
Plain
Gear Shape
S1
Item
Screw Gear
System of Measurement
Metric
Gear Type
Screw
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Spiral Angle
45 Degrees
Number of Teeth
20
Tooth Direction
Right Hand
Hub Projection
10 mm
Metric Module Pitch
1

Description

Screw Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 10 mm, Gear Shape S1, Gear Type Screw, Hub Diameter 25 mm, Hub Projection 10 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1, Number of Teeth 20, Outside Diameter 30.28 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.