Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN1.5-10L

  • Zoro # G104841377


product price: $44.85
/ea

Key Features

Material
Stainless Steel
Bore Diameter
8 mm
Hub Projection
10 mm
Tooth Direction
Left Hand
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN1.5-10L
Zoro #
G104841377
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Hub Diameter
16 mm
Outside Diameter
24.21 mm
Overall Length
25 mm
Pitch Diameter
21.21 mm
Bore Diameter Tolerance
H7
Face Width
15 mm

Details

Material
Stainless Steel
Hub Projection
10 mm
Tooth Direction
Left Hand
Number of Teeth
10
Spiral Angle
45 Degrees
Gear Type
Screw
Pressure Angle
20 Degrees
Item
Screw Gear
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
1.5
Gear Shape
S1
System of Measurement
Metric
Maximum Teeth Hardness
187 HB

Description

Screw Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 15 mm, Gear Shape S1, Gear Type Screw, Hub Diameter 16 mm, Hub Projection 10 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1.5, Number of Teeth 10, Outside Diameter 24.21 mm, Overall Length 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.