Stainless Steel Screw Gears
Mfr # SUN1.5-10R
Zoro # G104841407
product price: $44.85
/eaKey Features
Material
Stainless Steel
Hub Diameter
16 mm
Hub Projection
10 mm
Pitch Diameter
21.21 mm
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN1.5-10R
Zoro #
G104841407
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
16 mm
Pitch Diameter
21.21 mm
Bore Diameter Tolerance
H7
Face Width
15 mm
Bore Diameter
8 mm
Outside Diameter
24.21 mm
Overall Length
25 mm
Details
Material
Stainless Steel
Hub Projection
10 mm
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
1.5
Number of Teeth
10
Gear Type
Screw
Gear Shape
S1
Spiral Angle
45 Degrees
Tooth Direction
Right Hand
System of Measurement
Metric
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Item
Screw Gear
Description
Screw Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 15 mm, Gear Shape S1, Gear Type Screw, Hub Diameter 16 mm, Hub Projection 10 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1.5, Number of Teeth 10, Outside Diameter 24.21 mm, Overall Length 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.