Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN1.5-13L

  • Zoro # G704841364


product price: $50.89
/ea

Key Features

Material
Stainless Steel
Face Width
15 mm
Overall Length
25 mm
Maximum Teeth Hardness
187 HB
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN1.5-13L
Zoro #
G704841364
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
15 mm
Overall Length
25 mm
Bore Diameter
10 mm
Hub Diameter
23 mm
Outside Diameter
30.58 mm
Pitch Diameter
27.58 mm
Bore Diameter Tolerance
H7

Details

Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Hub Projection
10 mm
Tooth Direction
Left Hand
Number of Teeth
13
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Gear Shape
S1
Spiral Angle
45 Degrees
Item
Screw Gear
Gear Type
Screw
Pressure Angle
20 Degrees
System of Measurement
Metric
Metric Module Pitch
1.5

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.