Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN1.5-13R

  • Zoro # G304841436


product price: $58.49
/ea

Key Features

Material
Stainless Steel
Bore Type
Plain
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Pitch Diameter
27.58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN1.5-13R
Zoro #
G304841436
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
27.58 mm
Overall Length
25 mm
Bore Diameter
10 mm
Hub Diameter
23 mm
Outside Diameter
30.58 mm
Face Width
15 mm
Bore Diameter Tolerance
H7

Details

Material
Stainless Steel
Bore Type
Plain
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Tooth Direction
Right Hand
Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
1.5
Gear Shape
S1
Gear Type
Screw
Spiral Angle
45 Degrees
System of Measurement
Metric
Hub Projection
10 mm
Number of Teeth
13

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.