Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN1.5-15L

  • Zoro # G404841367


product price: $66.99
/ea

Key Features

Material
Stainless Steel
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Face Width
15 mm
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN1.5-15L
Zoro #
G404841367
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
15 mm
Outside Diameter
34.82 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Pitch Diameter
31.82 mm
Hub Diameter
25 mm
Overall Length
25 mm

Details

Material
Stainless Steel
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
1.5
Bore Type
Plain
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Spiral Angle
45 Degrees
Gear Type
Screw
Number of Teeth
15
Gear Shape
S1
Tooth Direction
Left Hand
Hub Projection
10 mm
Item
Screw Gear

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.