Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Screw Gears

  • Mfr # SUN1.5-20L

  • Zoro # G404841336


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Spiral Angle
45 Degrees
Gear Shape
S1
Bore Type
Plain
Pitch Diameter
42.43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN1.5-20L
Zoro #
G404841336
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
42.43 mm
Outside Diameter
45.43 mm
Bore Diameter
12 mm
Face Width
15 mm
Hub Diameter
30 mm
Overall Length
25 mm
Bore Diameter Tolerance
H7

Details

Material
Stainless Steel
Spiral Angle
45 Degrees
Gear Shape
S1
Bore Type
Plain
Pressure Angle
20 Degrees
Tooth Direction
Left Hand
Maximum Teeth Hardness
187 HB
System of Measurement
Metric
Gear Type
Screw
Item
Screw Gear
Hub Projection
10 mm
Number of Teeth
20
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
1.5

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.