Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Screw Gears

  • Mfr # SUN2-10R

  • Zoro # G504841335


product price: $65.45
/ea

Key Features

Material
Stainless Steel
Face Width
20 mm
Bore Diameter Tolerance
H7
Metric Module Pitch
2
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2-10R
Zoro #
G504841335
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
20 mm
Bore Diameter Tolerance
H7
Overall Length
35 mm
Hub Diameter
22 mm
Pitch Diameter
28.28 mm
Bore Diameter
12 mm
Outside Diameter
32.28 mm

Details

Material
Stainless Steel
Metric Module Pitch
2
Gear Shape
S1
Gear Type
Screw
Tooth Direction
Right Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Hub Projection
15 mm
Spiral Angle
45 Degrees
Number of Teeth
10
Bore Type
Plain
Pressure Angle
20 Degrees
Item
Screw Gear

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.