Stainless Steel Screw Gears
Mfr # SUN2-13L
Zoro # G804841424
product price: $69.79
/eaKey Features
Material
Stainless Steel
Hub Diameter
30 mm
Maximum Teeth Hardness
187 HB
Metric Module Pitch
2
Tooth Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN2-13L
Zoro #
G804841424
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
30 mm
Outside Diameter
40.77 mm
Pitch Diameter
36.77 mm
Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Face Width
20 mm
Overall Length
35 mm
Details
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Item
Screw Gear
Metric Module Pitch
2
Tooth Direction
Left Hand
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Number of Teeth
13
Spiral Angle
45 Degrees
Hub Projection
15 mm
Gear Shape
S1
Gear Type
Screw
Description
Stainless Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.