Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN2-13R

  • Zoro # G104841469


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Face Width
20 mm
Bore Diameter Tolerance
H7
Gear Type
Screw
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2-13R
Zoro #
G104841469
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
20 mm
Bore Diameter Tolerance
H7
Hub Diameter
30 mm
Bore Diameter
12 mm
Outside Diameter
40.77 mm
Pitch Diameter
36.77 mm
Overall Length
35 mm

Details

Material
Stainless Steel
Gear Type
Screw
System of Measurement
Metric
Spiral Angle
45 Degrees
Number of Teeth
13
Bore Type
Plain
Gear Shape
S1
Hub Projection
15 mm
Maximum Teeth Hardness
187 HB
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
2

Description

Screw Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 20 mm, Gear Shape S1, Gear Type Screw, Hub Diameter 30 mm, Hub Projection 15 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2, Number of Teeth 13, Outside Diameter 40.77 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.