Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Screw Gears

  • Mfr # SUN2-15L

  • Zoro # G204841451


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
35 mm
Bore Type
Plain
Pitch Diameter
42.43 mm
Spiral Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2-15L
Zoro #
G204841451
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
35 mm
Pitch Diameter
42.43 mm
Bore Diameter Tolerance
H7
Outside Diameter
46.43 mm
Face Width
20 mm
Hub Diameter
35 mm
Bore Diameter
12 mm

Details

Material
Stainless Steel
Bore Type
Plain
Spiral Angle
45 Degrees
System of Measurement
Metric
Gear Type
Screw
Hub Projection
15 mm
Number of Teeth
15
Tooth Direction
Left Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
Item
Screw Gear
Metric Module Pitch
2
Pressure Angle
20 Degrees
Gear Shape
S1
Maximum Teeth Hardness
187 HB

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.