Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Screw Gears

  • Mfr # SUN2-15R

  • Zoro # G304841467


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Bore Diameter Tolerance
H7
Number of Teeth
15
Pressure Angle
20 Degrees
Outside Diameter
46.43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2-15R
Zoro #
G304841467
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Outside Diameter
46.43 mm
Pitch Diameter
42.43 mm
Hub Diameter
35 mm
Bore Diameter
12 mm
Overall Length
35 mm
Face Width
20 mm

Details

Material
Stainless Steel
Number of Teeth
15
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Gear Type
Screw
Bore Type
Plain
Tooth Direction
Right Hand
Metric Module Pitch
2
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
Maximum Teeth Hardness
187 HB
Hub Projection
15 mm
System of Measurement
Metric
Item
Screw Gear

Description

Screw Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 20 mm, Gear Shape S1, Gear Type Screw, Hub Diameter 35 mm, Hub Projection 15 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2, Number of Teeth 15, Outside Diameter 46.43 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.