Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Screw Gears

  • Mfr # SUN2-20L

  • Zoro # G704841470


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Hub Projection
15 mm
Gear Shape
S1
System of Measurement
Metric
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2-20L
Zoro #
G704841470
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
35 mm
Hub Diameter
45 mm
Pitch Diameter
56.57 mm
Face Width
20 mm
Bore Diameter
15 mm
Outside Diameter
60.57 mm
Bore Diameter Tolerance
H7

Details

Material
Stainless Steel
Hub Projection
15 mm
Gear Shape
S1
System of Measurement
Metric
Pressure Angle
20 Degrees
Item
Screw Gear
Maximum Teeth Hardness
187 HB
Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
Bore Type
Plain
Metric Module Pitch
2
Tooth Direction
Left Hand
Number of Teeth
20

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.