Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Screw Gears

  • Mfr # SUN2-20R

  • Zoro # G004841385


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Face Width
20 mm
Gear Shape
S1
Spiral Angle
45 Degrees
Bore Diameter Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2-20R
Zoro #
G004841385
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
20 mm
Bore Diameter Tolerance
H7
Hub Diameter
45 mm
Bore Diameter
15 mm
Overall Length
35 mm
Outside Diameter
60.57 mm
Pitch Diameter
56.57 mm

Details

Material
Stainless Steel
Item
Screw Gear
Gear Shape
S1
Spiral Angle
45 Degrees
Maximum Teeth Hardness
187 HB
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Projection
15 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Metric Module Pitch
2
Gear Type
Screw
Tooth Direction
Right Hand
Number of Teeth
20

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.