Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN2.5-10L

  • Zoro # G404841428


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Spiral Angle
45 Degrees
Bore Type
Plain
Hub Projection
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2.5-10L
Zoro #
G404841428
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Outside Diameter
40.36 mm
Overall Length
38 mm
Bore Diameter
12 mm
Hub Diameter
26 mm
Face Width
22 mm
Pitch Diameter
35.36 mm

Details

Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Spiral Angle
45 Degrees
Bore Type
Plain
Hub Projection
16 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Number of Teeth
10
Gear Shape
S1
Pressure Angle
20 Degrees
Metric Module Pitch
2.5
Item
Screw Gear
System of Measurement
Metric
Gear Type
Screw
Tooth Direction
Left Hand

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.