Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN2.5-10R

  • Zoro # G604841433


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
38 mm
Bore Diameter
12 mm
System of Measurement
Metric
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2.5-10R
Zoro #
G604841433
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
38 mm
Bore Diameter
12 mm
Face Width
22 mm
Outside Diameter
40.36 mm
Pitch Diameter
35.36 mm
Bore Diameter Tolerance
H7
Hub Diameter
26 mm

Details

Material
Stainless Steel
System of Measurement
Metric
Gear Shape
S1
Maximum Teeth Hardness
187 HB
Gear Type
Screw
Bore Type
Plain
Metric Module Pitch
2.5
Spiral Angle
45 Degrees
Pressure Angle
20 Degrees
Hub Projection
16 mm
Tooth Direction
Right Hand
Item
Screw Gear
Number of Teeth
10
Precision Class
JIS N9 (JIS B1702-1:1998)

Description

Screw Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 22 mm, Gear Shape S1, Gear Type Screw, Hub Diameter 26 mm, Hub Projection 16 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2.5, Number of Teeth 10, Outside Diameter 40.36 mm, Overall Length 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.