Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN2.5-13L

  • Zoro # G904841430


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
38 mm
Pitch Diameter
45.96 mm
Outside Diameter
50.96 mm
Number of Teeth
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2.5-13L
Zoro #
G904841430
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
38 mm
Pitch Diameter
45.96 mm
Outside Diameter
50.96 mm
Hub Diameter
35 mm
Bore Diameter Tolerance
H7
Face Width
22 mm
Bore Diameter
15 mm

Details

Material
Stainless Steel
Number of Teeth
13
Item
Screw Gear
Bore Type
Plain
Hub Projection
16 mm
System of Measurement
Metric
Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
2.5
Maximum Teeth Hardness
187 HB
Tooth Direction
Left Hand
Gear Shape
S1
Pressure Angle
20 Degrees
Gear Type
Screw

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.