Stainless Steel Screw Gears
Mfr # SUN2.5-15L
Zoro # G204841376
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Bore Diameter Tolerance
H7
Overall Length
38 mm
Outside Diameter
58.03 mm
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN2.5-15L
Zoro #
G204841376
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Overall Length
38 mm
Outside Diameter
58.03 mm
Bore Diameter
15 mm
Face Width
22 mm
Hub Diameter
40 mm
Pitch Diameter
53.03 mm
Details
Material
Stainless Steel
Item
Screw Gear
Bore Type
Plain
Spiral Angle
45 Degrees
Tooth Direction
Left Hand
Gear Shape
S1
Maximum Teeth Hardness
187 HB
Number of Teeth
15
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
Hub Projection
16 mm
Description
Stainless Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.