Stainless Steel Screw Gears
Mfr # SUN2.5-20L
Zoro # G804841431
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Pitch Diameter
70.71 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
Tooth Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN2.5-20L
Zoro #
G804841431
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
70.71 mm
Outside Diameter
75.71 mm
Bore Diameter Tolerance
H7
Face Width
22 mm
Hub Diameter
60 mm
Overall Length
38 mm
Bore Diameter
20 mm
Details
Material
Stainless Steel
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
Tooth Direction
Left Hand
Pressure Angle
20 Degrees
Item
Screw Gear
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Metric Module Pitch
2.5
Gear Shape
S1
Bore Type
Plain
Spiral Angle
45 Degrees
Hub Projection
16 mm
Number of Teeth
20
Description
Stainless Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.