Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN2.5-20R

  • Zoro # G004841415


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Gear Shape
S1
Overall Length
38 mm
Bore Diameter Tolerance
H7
Pitch Diameter
70.71 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2.5-20R
Zoro #
G004841415
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
38 mm
Bore Diameter Tolerance
H7
Pitch Diameter
70.71 mm
Outside Diameter
75.71 mm
Hub Diameter
60 mm
Bore Diameter
20 mm
Face Width
22 mm

Details

Material
Stainless Steel
Gear Shape
S1
Item
Screw Gear
System of Measurement
Metric
Pressure Angle
20 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
16 mm
Bore Type
Plain
Gear Type
Screw
Number of Teeth
20
Tooth Direction
Right Hand
Maximum Teeth Hardness
187 HB
Metric Module Pitch
2.5
Spiral Angle
45 Degrees

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.