Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN3-10L

  • Zoro # G004841453


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
3
Pitch Diameter
42.43 mm
Outside Diameter
48.43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN3-10L
Zoro #
G004841453
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
42.43 mm
Outside Diameter
48.43 mm
Overall Length
43 mm
Hub Diameter
34 mm
Bore Diameter Tolerance
H7
Face Width
25 mm
Bore Diameter
15 mm

Details

Material
Stainless Steel
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
3
System of Measurement
Metric
Number of Teeth
10
Maximum Teeth Hardness
187 HB
Item
Screw Gear
Pressure Angle
20 Degrees
Gear Type
Screw
Gear Shape
S1
Spiral Angle
45 Degrees
Tooth Direction
Left Hand
Hub Projection
18 mm
Bore Type
Plain

Description

Screw Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 25 mm, Gear Shape S1, Gear Type Screw, Hub Diameter 34 mm, Hub Projection 18 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 3, Number of Teeth 10, Outside Diameter 48.43 mm, Overall Length 43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.