Stainless Steel Screw Gears
Mfr # SUN3-10R
Zoro # G304841368
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Face Width
25 mm
Tooth Direction
Right Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN3-10R
Zoro #
G304841368
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
25 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
H7
Hub Diameter
34 mm
Overall Length
43 mm
Outside Diameter
48.43 mm
Pitch Diameter
42.43 mm
Details
Material
Stainless Steel
Tooth Direction
Right Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
System of Measurement
Metric
Number of Teeth
10
Item
Screw Gear
Gear Type
Screw
Gear Shape
S1
Spiral Angle
45 Degrees
Metric Module Pitch
3
Bore Type
Plain
Maximum Teeth Hardness
187 HB
Pressure Angle
20 Degrees
Hub Projection
18 mm
Description
Stainless Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.