Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN3-13L

  • Zoro # G204841390


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Face Width
25 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN3-13L
Zoro #
G204841390
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
25 mm
Pitch Diameter
55.15 mm
Overall Length
43 mm
Hub Diameter
45 mm
Bore Diameter
20 mm
Outside Diameter
61.15 mm
Bore Diameter Tolerance
H7

Details

Material
Stainless Steel
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
Hub Projection
18 mm
Gear Type
Screw
Tooth Direction
Left Hand
Bore Type
Plain
Metric Module Pitch
3
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Number of Teeth
13
Item
Screw Gear

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.