Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN3-13R

  • Zoro # G104841339


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Bore Type
Plain
Spiral Angle
45 Degrees
Bore Diameter Tolerance
H7
Hub Projection
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN3-13R
Zoro #
G104841339
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Overall Length
43 mm
Outside Diameter
61.15 mm
Hub Diameter
45 mm
Pitch Diameter
55.15 mm
Face Width
25 mm
Bore Diameter
20 mm

Details

Material
Stainless Steel
Bore Type
Plain
Spiral Angle
45 Degrees
Hub Projection
18 mm
Number of Teeth
13
Metric Module Pitch
3
Gear Shape
S1
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Tooth Direction
Right Hand
Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
System of Measurement
Metric

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.