Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN3-15L

  • Zoro # G504841359


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Tooth Direction
Left Hand
Pressure Angle
20 Degrees
Outside Diameter
69.64 mm
Metric Module Pitch
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN3-15L
Zoro #
G504841359
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
69.64 mm
Hub Diameter
50 mm
Overall Length
43 mm
Bore Diameter
20 mm
Face Width
25 mm
Pitch Diameter
63.64 mm
Bore Diameter Tolerance
H7

Details

Material
Stainless Steel
Tooth Direction
Left Hand
Pressure Angle
20 Degrees
Metric Module Pitch
3
Spiral Angle
45 Degrees
Gear Shape
S1
Hub Projection
18 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Item
Screw Gear
Bore Type
Plain
Number of Teeth
15

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.