Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN3-15R

  • Zoro # G704841357


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
15
Hub Diameter
50 mm
Tooth Direction
Right Hand
Metric Module Pitch
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN3-15R
Zoro #
G704841357
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
50 mm
Bore Diameter Tolerance
H7
Outside Diameter
69.64 mm
Pitch Diameter
63.64 mm
Overall Length
43 mm
Bore Diameter
20 mm
Face Width
25 mm

Details

Material
Stainless Steel
Number of Teeth
15
Tooth Direction
Right Hand
Metric Module Pitch
3
Hub Projection
18 mm
Gear Shape
S1
Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
System of Measurement
Metric
Bore Type
Plain
Gear Type
Screw
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Spiral Angle
45 Degrees

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.